
Incandescent Lamp, 11 Watt, S14, 130V, Medium Base
Item #: 739167
Cat #: 9057
UPC: 807154090570
Documents & Guides
Incandescent Lamp, 11 Watt, 130 Volt, Bulb: S14, Base: Medium Screw (E26), Lumens: 75, Rated Average Life: 3000 Hours, Color: Frost. * Product Code S14FR11*. **Package of 25**
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 11 Watt, 130 Volt, Bulb: S14, Base: Medium Screw (E26), Lumens: 75, Rated Average Life: 3000 Hours, Color: Frost. * Product Code S14FR11*. **Package of 25**
Also known as: 807154090570, 9057
Specifications
Lumens: | 75 |
Color Rendering Index (CRI): | 99 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color: | Frosted |
Shape: | S14 (Straight) |
Wattage: | 11 |
Light Technology: | Incandescent |
Lumens: | 75 |
Base: | Medium Screw (E26) |
Color: | Frosted |
Wattage: | 11 |
Color Rendering Index (CRI): | 99 |
Volts AC: | 130 |
Shape: | S14 (Straight) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)