Fluorescent Lamp, Rapid Start, T12, 48", 40W, 6500K

Item #: 738834

Cat #: F40DX/ECO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, T12, 40 Watt, 6500K, Base: Medium Bipin, 88 CRI, Lumens: 2180, Length: 48 inch

Overview

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 6500K, Base: Medium Bipin, 88 CRI, Lumens: 2180, Length: 48 inch
Also known as: F40DX/ECO

Specifications

Color Temperature: 6500 (Daylight)
Type: Rapid Start
Lumens: 2180
Wattage: 40
Color Rendering Index (CRI): 88
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Lumens: 2180
Color Rendering Index (CRI): 88
Material: Glass
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)