MM LUG 4S/4C 400A 4J OH/UG RLBP SF

Item #: 7387

Cat #: MM0404L1400RLM

UPC: 783643481435

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE METER MAIN. MAIN LUG 4 (1 INCH) SPACES INTERIOR ALLOWING MAX 4 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 400A. SPECIAL FEATURES OH/UG FEED, RINGLESS TYPE COVER, LEVER BYPASS SOCKET, FIELD ADDABLE SUBFEED MAIN

Overview

SIEMENS LOW VOLTAGE METER MAIN. MAIN LUG 4 (1 INCH) SPACES INTERIOR ALLOWING MAX 4 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 400A. SPECIAL FEATURES OH/UG FEED, RINGLESS TYPE COVER, LEVER BYPASS SOCKET, FIELD ADDABLE SUBFEED MAIN
Also known as: 783643481435, MM0404L1400RLM

Specifications

Circuits: 2
Amps: 400
Mounting: Surface
Phase: 1
Spaces: 2
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 2
Mounting: Surface
Spaces: 2
Sockets: 1
Amps: 400
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)