Tray Cable, TC-ER, 10/3 XHHW-2 Copper, 600V

Item #: 738586

Cat #: AF31003E2B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, TC-ER, 10/3 XHHW-2 Copper, 600V

Overview

Tray Cable, TC-ER, 10/3 XHHW-2 Copper, 600V
Also known as: AF31003E2B

Specifications

Gauge: 10
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 10
Material: Copper
Conductors: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)