![PVC Coated Conduit, 1/2", 10' Length PVC Coated Conduit, 1/2", 10' Length](https://rexel-cdn.com/products/clbpv1510ct00.jpg?i=463770FB-1891-4E76-827A-C3258EA19A6B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Overview
PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation
Also known as: 847656071325, PV0510CT00
Specifications
Diameter: | 1/2 in |
Color: | Black |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Length: | 10 ft |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)