MLB U6134-RL-76GBGR 125A LEVER

Item #: 738154

Cat #: U6134-RL-76GBGR

UPC: 784572696099

Sign In or Register to view pricing and more.
Documents & Guides
MLB U6134-RL-76GBGR 125A LEVER BYPASS OH TELP POWER

Overview

MLB U6134-RL-76GBGR 125A LEVER BYPASS OH TELP POWER
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572696099, U6134-RL-76GBGR

Specifications

Mounting: Side, External
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Mounting: Side, External
IP/NEMA Rating: NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)