RAB BULLET12VG BULLET FLOOD 12W

Item #: 737982

Cat #: BULLET12VG

UPC: 019813196428

Sign In or Register to view pricing and more.
Documents & Guides
RAB BULLET12VG BULLET FLOOD 12W COOL LED 120V W/ HOOD & LENS VERDE GREEN

Overview

RAB BULLET12VG BULLET FLOOD 12W COOL LED 120V W/ HOOD & LENS VERDE GREEN
Also known as: 019813196428, BULLET12VG

Specifications

Color: Verde Green
Color Temperature: 5000 (Bright White)
Wattage: 12
Mounting: Box
Lumens: 1240
Light Technology: LED
Color: Verde Green
Wattage: 12
Lumens: 1240
Color Temperature: 5000 (Bright White)
Mounting: Box
Light Technology: LED

Customer Reviews

No reviews for this product
(0)