4
more

Multi-Bit Tap Tool
Item #: 737572
Cat #: 32517
UPC: 092644325175
Documents & Guides
Multi-Bit Tap Tool, Shank Length: 3", Includes: Multi-Bit Tap Tool Driver (322517-5), Double Ended Replacement Tap (32518-2).
Sign In or Register to view pricing and more.
No associated products found.
Overview
Multi-Bit Tap Tool, Shank Length: 3", Includes: Multi-Bit Tap Tool Driver (322517-5), Double Ended Replacement Tap (32518-2).
Increases job speed by combining taps and drivers in one tool Six common tap sizes (6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20) Four Screwdriver tips (#1 and #2 Phillips, 3/16-Inch and 1/4-Inch Slotted) Three Nut Driver sizes (1/4-Inch, 5/16-Inch and 3/8-Inch) Large Cushion-Grip handle for greater comfort and torque Replacement tap available (Cat. No. 32518)
Also known as: 092644325175, 32517
Specifications
Type: | Set, Nut Driver, Screwdriver |
Color: | Black |
Length: | 3 in |
Standards: | California Proposition 65 |
Type: | Set, Nut Driver, Screwdriver |
Length: | 3 in |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)