This product has been discontinued.
3
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100' Non-Conductive Multi-Groove Fiberglass Fish Tape
Overview
100' Non-Conductive Multi-Groove Fiberglass Fish Tape
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and non-conductive eyelet tip offer added protection against shock from energized sources.
Also known as: 092644560583, 56058
Specifications
Length: | 100 ft |
Material: | Fiberglass |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Length: | 100 ft |
Type: | Fish Tape |
Material: | Fiberglass |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)