Meter Main, with Distribution, 24/42, 1PH, 200A, Solar Ready

Item #: 736850

Cat #: MC2442B1200ESV

UPC: 887621707873

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Surface Mount, Solar Ready, Underground Feed Only

Overview

Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Surface Mount, Solar Ready, Underground Feed Only
The demand for residential solar metering solutions is rapidly growing. Siemens is committed to offering new and innovative products and solutions to support the needs of various residential alternative energy applications. We are proud to introduce this new 24 space, 42 circuit, side-by-side meter-load center combination device that can support a PV input up to 70 Amp back fed on the main. These new meter load-center combination devices represent an innovative and versatile addition to Siemens portfolio of high quality, Title 24 compliant, residential solar solutions.
Also known as: 887621707873, MC2442B1200ESV

Specifications

Amps: 200
Spaces: 24
Mounting: Surface
Phase: 1
Circuits: 42
Amps: 200
Mounting: Surface
Circuits: 42
Spaces: 24
Phase: 1

Customer Reviews

No reviews for this product
(0)