Self Laminating Labels, 1/2", 1-1/2" Long, 10-6 AWG, White

Item #: 73604

Cat #: S050X150VA1Y

UPC: 074983439232

Self Laminating Labels, 1/2 Inch, 1-1/2 Inch Long, 10-6 AWG, Cat 5e UTP/Cat 6 UTP/Cat 6e UTP/Cat 5e FTP, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self Laminating Labels, 1/2 Inch, 1-1/2 Inch Long, 10-6 AWG, Cat 5e UTP/Cat 6 UTP/Cat 6e UTP/Cat 5e FTP, White
Thermal Transfer, Self-Laminating Label, Vinyl, 0.50 Inch Wide x 1.50 Inches High, 0.50 Inch Print-On Area, Clear/White, 1-Inch Core, adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon
Also known as: 074983439232, S050X150VA1Y

Specifications

Type: Self Laminating
Gauge: 10 AWG, 6 AWG, 8 AWG
Length: 1 1/2 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating
Length: 1 1/2 in
Material: Vinyl
Gauge: 10 AWG, 6 AWG, 8 AWG
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)