Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Self-Laminating Labels, 1/2 x 1-1/4 inch, Wire Gauge: 12-10, Cat 3 UTP, Color: White, 5000/Package
Overview
Self-Laminating Labels, 1/2 x 1-1/4 inch, Wire Gauge: 12-10, Cat 3 UTP, Color: White, 5000/Package
Also known as: 074983439188, S050X125VA1Y
Specifications
Length: | 1 1/4 in |
Gauge: | 10, 12 |
Type: | Self-Laminating |
Width: | 1/2 in |
Material: | Vinyl |
Color: | White |
Length: | 1 1/4 in |
Type: | Self-Laminating |
Material: | Vinyl |
Gauge: | 10, 12 |
Width: | 1/2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)