![Ferrule, No Sleeve, 4/0 AWG -250 kcmil ( Ferrule, No Sleeve, 4/0 AWG -250 kcmil (](https://rexel-cdn.com/products/aec719ff413a923117e6ebf1ef4bd836f8fa7c8e-large.jpg?i=65B37275-06D1-4FAA-933A-F4CDEC25CFB0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ferrule, non-insulated, 4/0 AWG wire range, 250 kcmil (120.0mm²) Wire Size, 1.57 (40.0mm) Pin Length.
Overview
Ferrule, non-insulated, 4/0 AWG wire range, 250 kcmil (120.0mm²) Wire Size, 1.57 (40.0mm) Pin Length.
Pan-Term® non-covered ferrules with a 4/0 AWG wire range, 250 kcmil wire size and a pin length of 1.57 IN.
Also known as: 074983333530, F91-40-L
Specifications
Color: | Metallic |
Material: | Copper |
Color: | Metallic |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)