Voltage Marker, Vinyl, '240 VOLTS', 9"Wx

Item #: 73561

Cat #: PCV-240AY

UPC: 074983428137

Sign In or Register to view pricing and more.
Voltage marker, 9.0" W x 2.25" H, '240 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.

Overview

Voltage marker, 9.0" W x 2.25" H, '240 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Also known as: 074983428137, PCV-240AY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)