
ThermTrans, Self-Lam Label, Vinyl, 2.00"
Item #: 73539
Cat #: S200X225VATY
UPC: 074983439836
Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,
Overview
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,
Also known as: 074983439836, S200X225VATY
Specifications
Type: | Label |
Material: | Vinyl |
Color: | White |
Type: | Label |
Color: | White |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)