LED Flood Light, 80W, 7600L, 5000K, 100-277V

Item #: 735318

Cat #: FL-80-100-277

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 80 Watt, 7600 Lumen, 5000K, 100-277 Volt, IP65, Medium Beam

Overview

LED Flood Light, 80 Watt, 7600 Lumen, 5000K, 100-277 Volt, IP65, Medium Beam
Also known as: FL-80-100-277

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7600
Wattage: 80
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Lumens: 7600
Mounting: Trunnion

Customer Reviews

No reviews for this product
(0)