ThermTrans, Self-Lam Label, Vinyl, 1.00" W x 4.00" H

Item #: 73527

Cat #: S100X400VATY

UPC: 074983439713

Sign In or Register to view pricing and more.
ThermTrans, Self-Lam Label, Vinyl, 1.00" W x 4.00" H, 1.00" POA, Clear/White, 3" core

Overview

ThermTrans, Self-Lam Label, Vinyl, 1.00" W x 4.00" H, 1.00" POA, Clear/White, 3" core
Also known as: 074983439713, S100X400VATY

Specifications

Material: Vinyl
Length: 4 in
Color: White
Material: Vinyl
Color: White
Length: 4 in

Customer Reviews

No reviews for this product
(0)