1
more
ThermTrans, Self-Lam Label, Vinyl, 1.00"
Item #: 73523
Cat #: S100X400VA1Y
UPC: 074983439669
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and has 4 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 - 1 AWG wires and a clear overlaminate. It is 1.0" wide and 4.0" long (25.4 x 101.6 mm) wi
Overview
The thermal transfer self-laminating adhesive label is made of vinyl and has 4 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 - 1 AWG wires and a clear overlaminate. It is 1.0" wide and 4.0" long (25.4 x 101.6 mm) wi
Thermal Transfer, Self-Laminating Label, Vinyl, 1 Inch Wide x 4 Inches High, 1 Inch Print-On Area, Clear/White, 1-Inch Core, adhesive labels supplied on rolls, includes a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon.
Also known as: 074983439669, S100X400VA1Y
Specifications
Material: | Vinyl |
Length: | 4 in |
Color: | White |
Material: | Vinyl |
Color: | White |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)