1
more
ThermTrans, Self-Lam Label, Vinyl, 1.00"
Item #: 73517
Cat #: S100X225VATY
UPC: 074983439652
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP
Overview
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP
Thermal Transfer, Self-Laminating Label, Vinyl, 1 Inch Wide x 2.25 Inches High, 0.75 Inch Print-On Area, Clear/White, 3-Inch Core, adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon.
Also known as: 074983439652, S100X225VATY
Specifications
Type: | Label |
Material: | Vinyl |
Color: | White |
Type: | Label |
Color: | White |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)