Self-Laminating Labels, 1 x 2-1/4"

Item #: 73505

Cat #: S100X225VA1Y

UPC: 074983439560

Sign In or Register to view pricing and more.
Self-Laminating Labels, 2 x 1-1/4 inch, Wire Gauge: 8-4, Color: White, 1500/Package

Overview

Self-Laminating Labels, 2 x 1-1/4 inch, Wire Gauge: 8-4, Color: White, 1500/Package
Also known as: 074983439560, S100X225VA1Y

Specifications

Length: 2 1/4 in
Type: Self-Laminating
Gauge: 4, 6, 8
Width: 1 in
Material: Vinyl
Color: White
Length: 2 1/4 in
Gauge: 4, 6, 8
Material: Vinyl
Type: Self-Laminating
Width: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)