BULLETFLD 12W WARM 120V W/ HOOD BK

Item #: 735004

Cat #: BULLET12YB

UPC: 019813212395

Sign In or Register to view pricing and more.
Documents & Guides
BULLET FLOOD 12W WARM LED 120V with HOOD & LENS BLACK

Overview

BULLET FLOOD 12W WARM LED 120V with HOOD & LENS BLACK
Also known as: 019813212395, BULLET12YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1251
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 12
Color: Black
Lumens: 1251

Customer Reviews

No reviews for this product
(0)