Meter Main, with Distribution, 24/42, 1PH, 200A, Solar Ready

Item #: 734951

Cat #: MC2442B1200EFV

UPC: 887621707866

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Flush Mount, Solar Ready, Underground Feed Only

Overview

Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Flush Mount, Solar Ready, Underground Feed Only
SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 24 (1 INCH) SPACES INTERIOR ALLOWING MAX 42 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES: OH/UG FEED, RING TYPE COVER, FLUSH MOUNTING, EUSERC APPROVED SOLAR ENERGY INPUT
Also known as: 887621707866, MC2442B1200EFV

Specifications

Amps: 200
Spaces: 24
Mounting: Flush
Phase: 1
Circuits: 42
Amps: 200
Mounting: Flush
Circuits: 42
Spaces: 24
Phase: 1

Customer Reviews

No reviews for this product
(0)