10W PAR30S LED Lamp, 41K

Item #: 734720

Cat #: LED10P30SD41KFL

UPC: 762148246169

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 10 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 4100K, Beam Angle: 40º

Overview

Dimmable LED Lamp, 10 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 4100K, Beam Angle: 40º
Also known as: 762148246169, LED10P30SD41KFL

Specifications

Color Temperature: 4100 (Cool White)
Shape: PAR30S (Sealed Beam Short)
Wattage: 10
Base: Medium Screw (E26)
Lumens: 700
Angle: 40°
Color Temperature: 4100 (Cool White)
Wattage: 10
Lumens: 700
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Angle: 40°

Customer Reviews

No reviews for this product
(0)