
Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Overview
LED Lamp, Dimmable, 5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Also known as: 762148259510, LED512VMR1627KFL
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 82 |
Wattage: | 5 |
Lumens: | 350 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 40° |
Shape: | MR16 (Mini Reflector) |
Color Rendering Index (CRI): | 82 |
Lumens: | 350 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Volts AC: | 12 |
Wattage: | 5 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)