
Reducer Bushings Feed-Through Center Hole, 8x8 to 4x4, Gray, Steel
Item #: 7332
Cat #: F88WR44
UPC: 783510147808
Documents & Guides
Feed-Through Reducer Bushings used for reducing to a smaller wireway size. This Reducer Bushings Feed-Through Center Hole, F88WR44 item measures 8x8 to 4x4 inches with a material of Steel colored Gray.
Sign In or Register to view pricing and more.
Overview
Feed-Through Reducer Bushings used for reducing to a smaller wireway size. This Reducer Bushings Feed-Through Center Hole, F88WR44 item measures 8x8 to 4x4 inches with a material of Steel colored Gray.
Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510147808, F88WR44
Specifications
IP/NEMA Rating: | IP54 |
Width: | 8 in, 4 in |
Material: | Steel |
IP/NEMA Rating: | IP54 |
Material: | Steel |
Width: | 8 in, 4 in |
Customer Reviews
No reviews for this product
(0)