Breaker, Bolt On, 3P, 100A, 480VAC, 65 kAIC

Item #: 732589

Cat #: LGB3B100B

UPC: 887621220334

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3-Pole, 100 Amp, 480 Volt AC, 65 kAIC, Panel Board Mount

Overview

Breaker, Bolt On, 3-Pole, 100 Amp, 480 Volt AC, 65 kAIC, Panel Board Mount
Also known as: 887621220334, LGB3B100B

Specifications

Poles: 3
Amps: 100
Volts AC: 347, 480Y
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 347, 480Y
Interrupt Rating DC: 14 kA
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)