S-A LGB3B060B BREAKER LGB 3P 60A 48

Item #: 732588

Cat #: LGB3B060B

UPC: 887621220297

Sign In or Register to view pricing and more.
Documents & Guides
S-A LGB3B060B BREAKER LGB 3P

Overview

S-A LGB3B060B BREAKER LGB 3P
Also known as: 887621220297, LGB3B060B

Specifications

Poles: 3
Volts AC: 347, 480Y
Amps: 60
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 60
Interrupt Rating DC: 14 kA
Volts AC: 347, 480Y
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)