ThermTrans, Self-Lam Label, Vinyl, 2.00"

Item #: 732459

Cat #: S200X250VATY

UPC: 074983090341

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and has 2 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 6 - 2 AWG wires and a clear overlaminate. It is 2.0" wide and 2.5" long (50.8 x 63.5 mm)

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and has 2 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 6 - 2 AWG wires and a clear overlaminate. It is 2.0" wide and 2.5" long (50.8 x 63.5 mm)
Also known as: 074983090341, S200X250VATY

Specifications

Material: Polyester, Vinyl
Color: White
Material: Polyester, Vinyl
Color: White

Customer Reviews

No reviews for this product
(0)