Tradesman ProÖ Hard Case Medium

Item #: 732292

Cat #: 5184

UPC: 092644554346

Sign In or Register to view pricing and more.
Documents & Guides
Tradesman ProÖ Hard Case Medium, Hard shell protects tools, meters, small parts and tech devices

Overview

Tradesman ProÖ Hard Case Medium, Hard shell protects tools, meters, small parts and tech devices
Also known as: 092644554346, 5184

Specifications

Type: Tool Pouch
Material: Polyester
Color: Gray
Length: 8.750 in
Width: 6.500 in
Height: 2.250 in
Standards: California Proposition 65
Family / Style: Tradesman Pro
Type: Tool Pouch
Color: Gray
Width: 6.500 in
Standards: California Proposition 65
Material: Polyester
Length: 8.750 in
Height: 2.250 in
Family / Style: Tradesman Pro

Customer Reviews

No reviews for this product
(0)