Tradesman ProÖ Drill Pouch

Item #: 732291

Cat #: 5183

UPC: 092644554339

Sign In or Register to view pricing and more.
Documents & Guides
Tradesman ProÖ Drill Pouch, Fits most impact and battery drills

Overview

Tradesman ProÖ Drill Pouch, Fits most impact and battery drills
Also known as: 092644554339, 5183

Specifications

Length: 12 1/4 in
Type: Pouch
Material: Polyester
Width: 7 1/4 in
Color: Gray
Standards: California Proposition 65
Family / Style: Tradesman Pro
Length: 12 1/4 in
Material: Polyester
Color: Gray
Family / Style: Tradesman Pro
Type: Pouch
Width: 7 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)