3
more
![Tradesman Pro Organizer Backpack Tradesman Pro Organizer Backpack](https://rexel-cdn.com/products/55421bpcamo.jpg?i=B71D2AFE-3180-40EE-9ADD-5E4335176362&f=420)
Sign In or Register to view pricing and more.
Organizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7.25" x 20"
Overview
Organizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7.25" x 20"
This Camo Backpack features the REALTREE® AP-XTRA Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. The backpack has shoulder straps with extra padding for comfort and handles for easy carrying. The fully molded bottom protects your cargo from the elements.
Also known as: 092644554384, 55421BP14CAMO
Specifications
Color: | Camouflage |
Type: | Backpack |
Standards: | California Proposition 65 |
Color: | Camouflage |
Standards: | California Proposition 65 |
Type: | Backpack |
Customer Reviews
No reviews for this product
(0)