Voltage Marker, Vinyl, 120/208V

Item #: 73219

Cat #: PCV-120/208AY

UPC: 074983425105

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 9.0" W x 2.25" H, 120/208Volts' (legend), Vinyl, black/orange, 5/card

Overview

Voltage marker, 9.0" W x 2.25" H, 120/208Volts' (legend), Vinyl, black/orange, 5/card
Also known as: 074983425105, PCV-120/208AY

Specifications

Type: 120/208 Volt, Label, Voltage Marker
Material: Vinyl
Width: 9 in
Color: Black/Orange
Height: 2.250 in
Type: 120/208 Volt, Label, Voltage Marker
Width: 9 in
Height: 2.250 in
Material: Vinyl
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)