Write-On Cable Marker Book, Blank, Self-Laminating, 10 Pages

Item #: 73199

Cat #: PSCB-12Y

UPC: 074983431779

Sign In or Register to view pricing and more.
Documents & Guides
Self-Laminating Write-On Marker Book, 0.31" OD, 10 Pg/Bk, White

Overview

Self-Laminating Write-On Marker Book, 0.31" OD, 10 Pg/Bk, White
Blank Self-Laminating Write-On Cable Marker Books are vinyl and laminated to protect handwritten legends in difficult environments. 1.5in x 0.5in, 180 markers per book, White.
Also known as: 074983431779, PSCB-12Y

Specifications

Type: Booklet, Wire Marker
Length: 1 1/2 in
Width: 1/2 in
Type: Booklet, Wire Marker
Width: 1/2 in
Length: 1 1/2 in

Customer Reviews

No reviews for this product
(0)