
Ct Meter Encl Ug 6 Pt
Item #: 731954
Cat #: U121816
UPC: 782051490206
Documents & Guides
CT Meter Socket and Enclosure Combo, Ring, 20 A, Underground, #14-#10 Line Lug Size, 6 Jaws, Number of Position 1, 3R, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount
Sign In or Register to view pricing and more.
Overview
CT Meter Socket and Enclosure Combo, Ring, 20 A, Underground, #14-#10 Line Lug Size, 6 Jaws, Number of Position 1, 3R, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount
Also known as: 782051490206, U121816
Specifications
Mounting: | Surface |
Phase: | 1 |
Amps: | 20 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 20 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)