7000 Series Ext Lgt

Item #: 731558

Cat #: 7025RG

UPC: 036283263405

Sign In or Register to view pricing and more.
Documents & Guides
Portable Lighting, Incandescent, Brand Or Series: Water Tight, Type: Incandescent, Lamp Watts: 200, Voltage: 120 Vac, Cord Length: 25 Foot, Guard Material: Steel, Guard Type: Screwed Released, With Reflector, Handle Type: Rubber

Overview

Portable Lighting, Incandescent, Brand Or Series: Water Tight, Type: Incandescent, Lamp Watts: 200, Voltage: 120 Vac, Cord Length: 25 Foot, Guard Material: Steel, Guard Type: Screwed Released, With Reflector, Handle Type: Rubber
Also known as: 036283263405, 7025RG

Specifications

Volts AC: 120
Material: Rubber
Wattage: 200
Light Technology: Incandescent
Volts AC: 120
Wattage: 200
Material: Rubber
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)