0.15 - 4.0 mm wire stripper

Item #: 731517

Cat #: 1011M

UPC: 092644740091

Sign In or Register to view pricing and more.
Documents & Guides
Metric Wire Stripper/Cutter, Solid & Stranded Wire, Strips 6 Standard Wires without Nicking Wire, Length: 6-1/8", Spring Loaded, Plastic Covered Handles

Overview

Metric Wire Stripper/Cutter, Solid & Stranded Wire, Strips 6 Standard Wires without Nicking Wire, Length: 6-1/8", Spring Loaded, Plastic Covered Handles
Metric Wire Stripper/Cutter — Stranded Wire • Cuts, strips, and bends 0.15 mm2 - 4.0 mm2 wire. • Shear type cutting blades for clean cuts. • Scissors action of 13 mm wide cutter makes clean cuts with little effort. • Serrated nose jaws to bend, shape or pull wire; holes for looping wire ends. • Spring-loaded for self-opening action. • Comfortable, plastic-covered handles.
Also known as: 092644740091, 1011M

Specifications

Type: Wire Cutter, Wire Stripper
Color: Blue
Standards: California Proposition 65
Type: Wire Cutter, Wire Stripper
Standards: California Proposition 65
Color: Blue

Customer Reviews

No reviews for this product
(0)