PVC Coated 90° GRC Elbow, 3-1/2"

Item #: 731508

Cat #: PV3590EL00

UPC: 847656053956

Documents & Guides
3-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656053956, PV3590EL00

Specifications

Color: Black
Diameter: 3 1/2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 3 1/2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)