Voltage Marker, Vinyl, '480 VOLTS', 2.25

Item #: 73144

Cat #: PCV-480CY

UPC: 074983429974

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 2.25" W x 0.50" H, '480 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '480 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Vinyl Voltage Marker, Legend is 480 VOLTS, 2.25 Inches Wide x 0.50 Inch High, for Conduit/Pipe Outside Diameter of 1.13 Inches and Under, 18 Markers Per Card, 5 Cards Per Package, Color of Legend/Background is Black/Orange. Pressure Sensitive Adhesive is durable, intended for indoor marking.
Also known as: 074983429974, PCV-480CY

Specifications

Length: 96 in
Type: Voltage Marker
Color: Yellow
Length: 96 in
Color: Yellow
Type: Voltage Marker

Customer Reviews

No reviews for this product
(0)