BULLETFLD 12W COOL 120V W/ HOOD BK

Item #: 731417

Cat #: BULLET12B

UPC: 019813196411

Documents & Guides
BULLET FLOOD 12W COOL LED 120V with HOOD & LENS BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

BULLET FLOOD 12W COOL LED 120V with HOOD & LENS BLACK
Also known as: 019813196411, BULLET12B

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Mounting: Box
Color: Black
Lumens: 1240
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Box
Lumens: 1240
Wattage: 12
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)