2300 Raceway Deep Device Box

Item #: 7314

Cat #: 2348D-WH

UPC: 786776537086

Sign In or Register to view pricing and more.
Non-Metallic, 1-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, White.

Overview

Non-Metallic, 1-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, White.
For use with 2300D Series Divided Raceway. For mounting standard switches, receptacles, and industry standard faceplates for communication devices.
Also known as: 786776537086, 2348D-WH

Specifications

Length: 4 3/4 in
Width: 3 in
Color: White
Depth: 1 3/4 in
Length: 4 3/4 in
Color: White
Width: 3 in
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)