Voltage Marker

Item #: 73125

Cat #: PCV-460BY

UPC: 074983429936

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '460 Volts' (legend), vinyl, black/orange, 4/card.

Overview

Voltage marker, 4.5" W x 1.13" H, '460 Volts' (legend), vinyl, black/orange, 4/card.
Vinyl Voltage Marker, Legend is 460 VOLTS, 4.50 Inches Wide x 1.13 Inches High, for Conduit/Pipe Outside Diameter of 1.13 to 3.00 Inches, 4 Markers Per Card, 5 Cards Per Package, Color of Legend/Background is Black/Orange. Pressure Sensitive Adhesive is durable, intended for indoor marking.
Also known as: 074983429936, PCV-460BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)