This product has been discontinued.
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.25m Long
Item #: 730731
Cat #: PSF1PXA1.25MORN
UPC: 613056109988
Sign In or Register to view pricing and more.
Documents & Guides
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.25m Long
Overview
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.25m Long
Also known as: 613056109988, PSF1PXA1.25MORN
Specifications
Color: | Orange |
Length: | 2.250 m |
Color: | Orange |
Length: | 2.250 m |
Customer Reviews
No reviews for this product
(0)