This product has been discontinued.
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Green, 1.25m Long
Item #: 730727
Cat #: PSF1PXA1.25MGRN
UPC: 613056109971
Sign In or Register to view pricing and more.
Documents & Guides
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Green, 1.25m Long
Overview
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Green, 1.25m Long
Also known as: 613056109971, PSF1PXA1.25MGRN
Specifications
Color: | Green |
Length: | 1.250 m |
Color: | Green |
Length: | 1.250 m |
Customer Reviews
No reviews for this product
(0)