Conduit Body With Cover/Gasket, Type: LR, Size: 2", Spec 5, Aluminum
Item #: 730540
Cat #: OLR-6CG-S
UPC: 783936530482
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Spec 5, Material: Aluminum, Gasket: Silicone, For Use With Rigid/IMC Conduit.
Overview
Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Spec 5, Material: Aluminum, Gasket: Silicone, For Use With Rigid/IMC Conduit.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936530482, OLR-6CG-S
Specifications
Diameter: | 2 in |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)