Dimmer, All-Load DEVINE Decorator-W,V,BK

Item #: 730480

Cat #: DAL06P-C4

UPC: 032664731082

Sign In or Register to view pricing and more.
Documents & Guides
Eaton decorator dimmer, Preset feature, #14-12 AWG, 120V, Bck and sd wiring, Slide actuator, Screw term conn, Black, wht, ivory, Indoor, 60 Hz, LED, CFL, incand, halo, FLR, MLV, ELV, 1-pole, 3-way, multi-locat, Polycarb housing, 600W 731082

Overview

Eaton decorator dimmer, Preset feature, #14-12 AWG, 120V, Bck and sd wiring, Slide actuator, Screw term conn, Black, wht, ivory, Indoor, 60 Hz, LED, CFL, incand, halo, FLR, MLV, ELV, 1-pole, 3-way, multi-locat, Polycarb housing, 600W 731082
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664731082, DAL06P-C4

Specifications

Material: Polycarbonate
Wattage: 600
Color: Black, Ivory, White
Poles: 1
Type: Multi-Location
Material: Polycarbonate
Color: Black, Ivory, White
Type: Multi-Location
Wattage: 600
Poles: 1

Customer Reviews

No reviews for this product
(0)