8W MR16 LED Lamp, 27K

Item #: 730439

Cat #: MR16-AC1-A1-827-08T-25-S1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 80, Color Temperature: 2700K, Beam Angle: 25 Degree, Rated Average Life: 35000 Hrs

Overview

LED Lamp, Dimmable, 8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 80, Color Temperature: 2700K, Beam Angle: 25 Degree, Rated Average Life: 35000 Hrs
Also known as: MR16-AC1-A1-827-08T-25-S1

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 25°
Volts AC: 12
Wattage: 8
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)