
LED ROUND BOLLARD 42" 18W NEUTRAL 3X6W
Item #: 730048
Cat #: BLEDR18N
UPC: 019813103143
Documents & Guides
Patent-pending base mount design for super sturdy installation Durable construction and vandal-resistant polycarbonate lens. 3 configurations to provide 360°, 270°, 180° or 90° lighting pattern. Precision-engineered optics deliver maximum downward lighting w/o glare. Four leveling screws provided for easy installation. 100,000-hour LED lifespan.
Sign In or Register to view pricing and more.
Overview
Patent-pending base mount design for super sturdy installation Durable construction and vandal-resistant polycarbonate lens. 3 configurations to provide 360°, 270°, 180° or 90° lighting pattern. Precision-engineered optics deliver maximum downward lighting w/o glare. Four leveling screws provided for easy installation. 100,000-hour LED lifespan.
Also known as: 019813103143, BLEDR18N
Specifications
Color Rendering Index (CRI): | 87 |
Wattage: | 18 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Color Rendering Index (CRI): | 87 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 18 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)