Hook & Loop Stacked Strip Ties, 7.0L (17

Item #: 729892

Cat #: HLB2S-C5

UPC: 074983090532

Sign In or Register to view pricing and more.
Documents & Guides
Tak-Ty® hook & loop stacked strip cable tie, 7.0 (178mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, green, 100 pc. package quantity.

Overview

Tak-Ty® hook & loop stacked strip cable tie, 7.0 (178mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, green, 100 pc. package quantity.
Also known as: 074983090532, HLB2S-C5

Specifications

Color: Green
Length: 7 in
Width: 0.750 in
Material: Nylon
Color: Green
Width: 0.750 in
Length: 7 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)