MCB UL489 1-POLE 20A C-TRIP

Item #: 729874

Cat #: 5SJ41207HG41

UPC: 662643167856

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 1-POLE 20A C-TRIP

Overview

MCB UL489 1-POLE 20A C-TRIP
Also known as: 662643167856, 5SJ41207HG41

Specifications

Volts AC: 277
Poles: 1
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 2
Interrupt Rating AC: 10 kA
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)