3
more

Tradesman Pro™ Shoulder Pouch
Item #: 729834
Cat #: 55419SP-14
UPC: 092644554667
Tool Bag, Tradesman Pro™ Shoulder Pouch, 14 Pockets, 10-Inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
Tool Bag, Tradesman Pro™ Shoulder Pouch, 14 Pockets, 10-Inch
The Tradesman Pro Organizer Shoulder Pouch, from Klein Tools, offers plenty of storage for every day use. It has 14 pockets, including longer pockets for storing long screwdrivers. It also has a fully molded base that keeps the pouch upright.
Also known as: 092644554667, 55419SP-14
Specifications
Color: | Orange |
Type: | Tote |
Width: | 5 in |
Length: | 8 in |
Height: | 10 in |
Standards: | California Proposition 65 |
Color: | Orange |
Width: | 5 in |
Height: | 10 in |
Type: | Tote |
Length: | 8 in |
Standards: | California Proposition 65 |
Customer Reviews
5 Overall
(1)
5/5
Brad - , on 05/31/2019
Pretty nice
So I got this bag not to long ago, for someone who goes up and down ladders a lot this is perfect. Easy on my shoulder, and I can carry a bit more than stated. It’s awesome